Beli mesin scan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp239.900

    PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
  2. Brother Network Scanner
    Mulai

    Rp12.999.900

    Brother Network Scanner
    Deskripsi:
    The desktop document scanner from Brother has built-in wired Network capacity for the quick transfer of information across the business.
    atribut:
    • Usage type: Desktop
  3. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  4. plustek Scanner Dokumen Otomatis ADF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    plustek Scanner Dokumen Otomatis ADF
    Deskripsi:
    Has a Card Scan Slot Equipped with a special card scan slot, it makes it easier for you to scan thick paper and embossed paper such as KTP / other Identity Cards. 3 Profile Button Has 3 scan profile buttons to simplify the scanning process, PDF to save in PDF / Searchable PDF format, BCR to scan business cards, Scan buttons that can be customized to your liking.OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).ABBYY FineReaderABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.Easy to carry & useMobileOffice AD470 with a compact and lightweight form is very helpful for those of you who like to travel outside the office. All application forms, documents, offer letters, proof of transactions can be sent via the internet anywhere in a short time. Power source using Adapter.
    atribut:
    • Hardware Resolution (Dpi): 600x600
    • Optical Resolution (dpi): 600
  5. Brother Mobile Document Scanner
    Mulai

    Rp2.599.900

    Brother Mobile Document Scanner
    Deskripsi:
    A wide selection of our DS-620 mobile document scanner options. For more complete questions you can contact us now.The DS-620 makes scanning, sharing and organising your documents effortless. Powered simply by USB from your laptop the powerful industry leading software takes care of the rest.Compact, stylish and easy to useIntroducing the new stylish, compact DS-620 designed and built to make your life digital, organised and more productive.The DS-620 has the ability to scan all your documents (including plastic ID cards and receipts) ready to be saved to the cloud. Making them available to view on your mobile device, meaning your data is always with you.
    atribut:
    • Scanning Speed (ppm): 15(@Simplex A4), 16(@Simplex Scan)
    • Document Size (mm): 86.36-1828.8 (Length), 50.8-215.9 (Width)
    • Duplex Scan: No
    • Color Depth: 24bit Color Processing, 8bit Gray Scale, 1bit Monochrome
    • Resolution (dpi): Up to 1200x1200 (Interpolated), 600x600 (Optical)
    • Scanning Width (mm): 216 (Max)
    • Dimensions (mm): 300.9x50.5x36.8
    • Power Consumption (W): Approx. 1.4 (Ready), Approx. 2.6 (Scanning)
  6. AVISION Automatic Document Feeder Scanner
    Mulai

    Rp5.399.900

    AVISION Automatic Document Feeder Scanner
    Deskripsi:
    -Kecepatan ScannerAVISION AV332 dapat scan dokumen hingga ukuran Folio (F4) mempunyai kecepatan scan 32 lembar/menit serta kapasitas kertas 50 lembar cocok digunakan untuk scan dokumen lembaran-Mudah ditempatkanAVISION AV332 mudah untuk dibawa dan diletakkan di atas meja tanpa memakan banyak ruang. AVISION AV332 menawarkan desain yang unik dan stylish.-OCR (Optical Character Recognition)Avision AV332 dilengkapi dengan OCR, program yang berfungsi untuk merubah file gambar (image) menjadi file teks Teknologi OCR dikembangkan agar komputer dapat mengenali dan menerjemahkan karakter tulisan pada dokumen fisik yang kemudian akan dapat disimpan & diedit kembali dalam bentuk format digital (Word/Excel).-Scan kertas panjangScanner AVISION AV332 dapat scan kertas dengan panjang kertas hingga ukuran 3 meter dan lebar maksimal hingga ukuran Folio (F4).-Simpan Ke Berbagai Format PenyimpananScanner Avision menyediakan fitur yang memudahkan anda dalam menyimpan hasil scan langsung ke berbagai format digital hanya dengan sekali tekan tombol. Hasil scan dapat menjadi 18 format digital, yaitu: PDF, Multiple PDF, Searchable PDF, DOC (Ms.Word), XLSX, XLS (Ms.Excel), TXT, PNG, JPEG, Multiple TIFF, TIFF, GIFF, BMP, HTML, PPT, PPTX, XPS & RTF.-Di Bundled dengan software yang canggihSeri AV332 hadir dengan driver TWAIN dan ISIS, dan dibundel dengan rangkaian software yang canggih mencakup Avision Button Manager, AVScan , dan PaperPort.-Resolusi Scan Hingga 600dpiDengan resolusi optik tinggi 600 dpi dan teknologi pemrosesan gambar yang canggih, menjadikan hasil scan dokumen mempunyai kualitas yang baik, dilengkapi dengan sensor CIS (Contact Image Sensor) built-in, seri AV332 tidak memerlukan waktu pemanasan saat akan digunakan.
    atribut:
    • Light Source: LED
    • Technology: Contact Image Sensor (CIS)
    • Optical Resolution (dpi): 600x600
    • Color Mode (bit): 48 Input 24 Output
    • Grayscale Mode (bit): 16 Input 8 Output
    • Halftone Patterns: Dither and Error Diffusion
    • Output Resolution (dpi): 1200x1200
  7. Taffware Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp299.900

    Taffware Barcode Scanner Wireless (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcode
    atribut:
    • Dimensions (mm): 90x160
    • Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
    • Laser Type: Pemindai Kode Batang Nirkabel
    • Scan Capability (Line/s): 120
    • Material: Plastik
    • Wave Length: 650+-8 nm Laser Merah
  8. Epson WorkForce WiFi Duplex Scanner
    Mulai

    Rp16.999.900

    Epson WorkForce WiFi Duplex Scanner
    Deskripsi:
    Focus on work that matters with the high-speed and all-purpose Epson WorkForce DS-570WII scanner. Designed to handle a wide variety of media, you’ll be able to scan anything from fragile paper documents to plastic cards. Scan your documents to your device and share them to your work group through apps.
    atribut:
    • Dimensions (mm): 296x169x176
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
    • Scanner Type: A4 Sheet-fed one-pass duplex colour scanner
    • Sensor Type: CIS
    • Maximum Document Size (mm): 215.9x6096
    • Auto Document Feeder Capacity (sheet): 50
    • Color Bit Depth: 30-bit input, 24-bit output
    • Grayscale Bit Depth: 10-bit input, 8-bit output
    • Light Source: RGB LED
    • Minimum Document Size (mm): 50.8x50.8
    • Operating Power (W): 11
    • Optical Resolution (dpi): 600x600
    • Output Resolution: 50 dpi - 1,200 dpi (1 dpi increments)
    • Paper Thickness (gsm): 27-413
    • Power Off (W): 0.1
    • Sleep Power (W): 1.0
    • Sleep Power USB (W): 0.1
    • Sleep Power Wi-Fi (W): 1.3
    • Standby Power (W): 5.4
  9. plustek Scanner Flatbed
    Mulai

    Rp1.599.900

    plustek Scanner Flatbed
    Deskripsi:
    OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).One Button ScanYou can carry out the scan process until you get results, just by pressing 1 button. You can set the file storage location, both on the computer and network and select the 10 digital file formats you want.File CompressionThe Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.Plustek OCRPlustek OCR is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.
  10. plustek Scanner OpticSlim
    Mulai

    Rp20.999.900

    plustek Scanner OpticSlim
    Deskripsi:
    The Plustek OpticSlim 1180 is an A3, tabloid sized scanner, designed for high quality scanning of Art, photos, scrapbooks, genealogy research, newspaper, historical documents scrapbooks, documents, and other items up to 12 x 17" in size. OpticSlim 1180 includes four one-touch scan buttons to simplify and automate the most common scanning functions (i.e. scan, OCR, PDF and email). Bundled sSoftware includes image processing, document management, PDF creation, highly accurate optical character recognition (OCR) and TWAIN driver. These features make it the ideal scanner for scrapbooking, genealogy, photo organizers, photo scanning, map scanning, historical document scanning, graphic designers, publishing companies, libraries, schools, small office/home office (SOHO) users and for those who require high quality large format scanning at a reasonable price.
    atribut:
    • Scanning Area: A3 Size
    • Type: Flatbed
    • Scan Modes: Color: 48-bit input, 24-bit output; Grayscale: 16-bit input, 8-bit output; B/W: 1-bit
    • Scanning Speed: 15 sec (300dpi, A3, Color); 9 sec (Grayscale/ B&W, 300dpi, A3)
    • Dimensions (WxDxH) (mm): 589x407x68
    • Optical Resolution (dpi): 1200
    • Image Sensor: CIS
    • Light Source: LED
    • Scanning Area (inch): 12x17
    • Scanning Area (mm): 297x431.8
  11. Epson WorkForce Portable Sheetfed Document Scanner
    Mulai

    Rp2.599.900

    Epson WorkForce Portable Sheetfed Document Scanner
    Deskripsi:
    Quality Scans, Anytime, Anywhere. Small, compact and lightweight, the WorkForce ES-50 is the perfect solution for on-the-go scanning needs. USB-powered, it delivers fast, convenient scanning anytime, anywhere. With an easy-to-use, intuitive scanning process, capturing and saving documents and even business cards is simply a breeze.
    atribut:
    • Dimensions (W x D x H) (mm): 272x47x33.8
  12. Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  13. plustek Scanner
    Mulai

    Rp6.399.900

    plustek Scanner
    Deskripsi:
    The Plustek SmartOffice PN30U scanner is an easy to use network based office solution for sharing documents in today's multi-location and global environment.
  14. Brother Compact Document Scanner
    Mulai

    Rp5.099.900

    Brother Compact Document Scanner
    atribut:
    • Duplex Scan: Yes
    • Color Depth: Input: 48bit, Output: 24bit Color Processing
    • Resolution (dpi): 1200x1200 (Interpolated), 600x600 (Optical)
Daftar Harga mesin scan Terbaru November 2026
PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Rp239.900
Brother Network ScannerRp12.999.900
PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Rp709.900
plustek Scanner Dokumen Otomatis ADFRp4.499.900
Brother Mobile Document ScannerRp2.599.900
AVISION Automatic Document Feeder ScannerRp5.399.900
Taffware Barcode Scanner Wireless (Tembakan Harga)Rp299.900
Deli Barcode Scanner Handheld (Tembakan Harga)Rp439.900
Epson WorkForce WiFi Duplex ScannerRp16.999.900
plustek Scanner FlatbedRp1.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)